SK 2 5/8
Description
SK 2 5/8 QD BUSHING ; 2-5/8" BORE 2-13/16" OD 1-15/16" LTB
Part # SK 2 5/8
BDI # 611300
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
465468
Bushing Series:
SK
1080T-HUB2 5/8
Description
1080T-HUB2 5/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 5/8
BDI # 23596792
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID | Steel
Global Part Number GPN:
464546
Bushing Series:
F
MS225 2 5/8
Description
MS225 2 5/8 JAW COUPLING HUB ; MS SUPER SERIES RSB
Part # MS225 2 5/8
BDI # 609720
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465183
Bushing Series:
R2