Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
81.128
Length Thru Bore - Inch:
3.194
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.096
Length Thru Bore - Inch:
2.366
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Bushing Series:
4535
CJ 55/70B CI 2-5/8 5/8 KW
Description
CJ 55/70B CI 2-5/8 5/8 KW HUB ; 55A, 55/70B CURVE JAW
Part # CJ55/70B-HUB-CI-2-5/8-5/8X5/16KW
BDI # 596950
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
65.024
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
119.888
Coupling Type:
Jaw Coupling
C280 2-5/8 5/8X5/16 KW
Description
C280 2-5/8 5/8X5/16 KW COUPLING HUB
Part # C280-HUB-2-5/8-5/8X5/16KW
BDI # 595379
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling