Page 1 of 16

Next

Compare
SNW-116 X 2 11/16

COMPARE

SNW-116 X 2 11/16

Description
SNW-116 X 2 11/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-116 X 2 11/16

BDI # 1373463

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.382
Length Thru Bore - Inch: 3.204
Bore - Millimeter: 68.275

Bore - Inch: 2.688
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-16 X 2 11/16

COMPARE

SNW-16 X 2 11/16

Description
SNW-16 X 2 11/16 BRG ADAPTER SLEEVE ; 2-11/16" BORE 2-3/8" LTB

TIMKEN

Part # SNW-16 X 2 11/16

BDI # 1373524

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 60.35
Length Thru Bore - Inch: 2.376
Bore - Millimeter: 68.275

Bore - Inch: 2.688
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
R2-2-11/16

COMPARE

R2-2-11/16

Description
R2-2-11/16 QD BUSHING ; 101754823

TIMKEN

Part # R2-2 11/16

BDI # 24312944

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 68.275
Bore - Inch: 2.688
Other Features: Keyway on ID
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
FX 2S HUB RGD 2-11/16 5/8X5/16KW

COMPARE

FX 2S HUB RGD 2-11/16 5/8X5/16KW

Description
FX 2S HUB RGD 2-11/16 5/8X5/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2S-HUB-RGD-2-11/16-5/8X5/16KW

BDI # 23196108

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L276-HUB-2-11/16 5/8X5/16 KW

COMPARE

L276-HUB-2-11/16 5/8X5/16 KW

Description
L276-HUB-2-11/16 5/8X5/16 KW ; COUPLING HUB 2-11/16" BORE

TIMKEN LOVEJOY

Part # L276-HUB-2-11/16-5/8X5/16KW

BDI # 24586694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY