Page 1 of 4

Next

Compare
MSF16 5/16 NKW

COMPARE

MSF16 5/16 NKW

Description
MSF16 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF16-HUB-5/16-NKW

BDI # 596244

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 8
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 4.4In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL20 5/16 NKW

COMPARE

MOL20 5/16 NKW

Description
MOL20 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL20-HUB-5/16-NKW

BDI # 596289

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 0.75

Length Thru Bore - Millimeter: 9
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Set Screw
Coupling Type: Oldham Coupling
Torque: 10.6In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MOL25C 5/16 NKW

COMPARE

MOL25C 5/16 NKW

Description
MOL25C 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MOL25C-HUB-5/16-NKW

BDI # 596399

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1

Length Thru Bore - Millimeter: 16.5
Other Features: Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Mounting Method: Clamp
Coupling Type: Oldham Coupling
Torque: 17.7In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AL050 5/16 NKW

COMPARE

AL050 5/16 NKW

Description
AL050 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL050-HUB-5/16-NKW

BDI # 592533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
AL075 5/16 NKW

COMPARE

AL075 5/16 NKW

Description
AL075 5/16 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # AL075-HUB-5/16-NKW

BDI # 592577

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 38.862
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY