1100 2.8730/2.8740 KW PULLER HOLE
Description
1100 2.8730/2.8740 KW PULLER HOLE HUB
Part # 1100-HUB-2.8730/2.8740-3/4X3/8KW
BDI # 597969
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
F 3 2.8730/2.8736 3/4 KW
Description
F 3 2.8730/2.8736 3/4 KW ; POR
Part # 69790491162
BDI # 19075022
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs