Page 1 of 20

Next

Compare
QF100X2-15/16

COMPARE

QF100X2-15/16

Description
QF100X2-15/16 COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100X2-15/16

BDI # 754891

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SNW-117 X 2 15/16

COMPARE

SNW-117 X 2 15/16

Description
SNW-117 X 2 15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 3-5/16" LTB

TIMKEN

Part # SNW-117 X 2 15/16

BDI # 1373467

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.125
Length Thru Bore - Inch: 3.312
Bore - Millimeter: 74.625

Bore - Inch: 2.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-17 X 2 15/16

COMPARE

SNW-17 X 2 15/16

Description
SNW-17 X 2 15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 2.486" LTB

TIMKEN

Part # SNW-17 X 2 15/16

BDI # 1373528

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.144
Length Thru Bore - Inch: 2.486
Bore - Millimeter: 74.625

Bore - Inch: 2.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
QF250X2-15/16

COMPARE

QF250X2-15/16

Description
QF250X2-15/16 COUPLING HUB ; POR NON RETURNABLE

TIMKEN LOVEJOY

Part # QF250X2-15/16

BDI # 21962383

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 HUB 2-15/16 3/4X3/8KW

COMPARE

C280 HUB 2-15/16 3/4X3/8KW

Description
C280 HUB 2-15/16 3/4X3/8KW ; HALF COUPLING

TIMKEN LOVEJOY

Part # C280-HUB-2-15/16-3/4X3/8KW

BDI # 24447898

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY