120B20H X 2.939 PER DWG RM00066
Description
120B20H X 2.939 PER DWG RM00066 SPKT ; MTO ROLLER CHAIN
Part # 120B20H X 2.939 PER DWG RM00066
BDI # 25816049
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
120B20 X 2.939 STD KW 2SS
Description
120B20 X 2.939 STD KW 2SS SPROCKET ; 120 ANSI 20 TEETH
Part # 120B20 X 2.939 STD KW 2SS
BDI # 24951710
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
F 2E RIGID 2.9390 KW 2 SETSCREWS 90
Description
F 2E RIGID 2.9390 KW 2 SETSCREWS 90 ; POR
Part # 69790496977
BDI # 19075169
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs