3535 X 75MM-KW
Description
3535 X 75MM-KW TL BUSHING ; 75MM BORE 127MM OD 88.9MM LTB
Part # 117722
BDI # 256459
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
Keyway on ID
Bushing Series:
3535
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
63
Length Thru Bore - Inch:
2.48
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
50
Length Thru Bore - Inch:
1.969
Bore - Millimeter:
75
Bore - Inch:
2.953
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
75
Bore - Inch:
2.953
Bushing Series:
R2
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
17.638
Length Thru Bore - Millimeter:
152
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
299
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs