Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                7.48
                        
        
                            Length Thru Bore - Millimeter:
                            
                                78.74
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Hub Diameter - Millimeter:
                            
                                147.1
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW
        
            Description
            
            FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW ; FLANGE STYLE
    
Part # FX 1.5SM HUB RGD 76MM P7 22X5.4MMKW
BDI # 23197252
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.276
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                83.566
                        
        
                            Hub Diameter - Inch:
                            
                                3.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                26100In-Lbs
                        
        
FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW
        
            Description
            
            FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW ; FLANGE STYLE
    
Part # FX 1.5EM HUB RGD 76MM P7 22X5.4MMKW
BDI # 23197224
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                49.276
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                83.566
                        
        
                            Hub Diameter - Inch:
                            
                                3.29
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                26100In-Lbs