C 3 2.997/2.998 3/4 KW SETSCREW
Description
C 3 2.997/2.998 3/4 KW SETSCREW ; POR
Part # 69790401030
BDI # 19074508
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
66.802
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120.65
Hub Diameter - Inch:
4.75
Coupling Type:
Gear Coupling
Torque:
50400In-Lbs