100B16 X 3.002 3/4 X 3/8 KW 2SS
Description
100B16 X 3.002 3/4 X 3/8 KW 2SS SPROCKET
Part # 100B16 X 3.002 3/4 X 3/8 KW 2SS
BDI # 25883224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
100B16 X 3.002 KW
Description
100B16 X 3.002 KW ROLLER CHAIN SPROCKET ; 3/4" KEYWAY
Part # 100B16 X 3.002 KW
BDI # 21584964
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore
C 3.5 HUB 3.0015 3/4X3/8KW
Description
C 3.5 HUB 3.0015 3/4X3/8KW COUPLING HALF
Part # C 3.5 HUB 3.0015 3/4X3/8KW
BDI # 24649265
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
88200In-Lbs