Page 1 of 20

Next

Compare
E-STL 3 1/8

COMPARE

E-STL 3 1/8

Description
E-STL 3 1/8 QD BUSHING ; STEEL 3 1/8" BORE

MARTIN SPROCKET & GR

Part # E-STL 3 1/8

BDI # 608031

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.834
Length Thru Bore - Millimeter: 66.675
Length Thru Bore - Inch: 2.625
Outside Diameter - Millimeter: 97.384

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID | Steel
Global Part Number GPN: 464457
Bushing Series: E

Price Inventory : Available to order
Loading Price
QTY
R1 3 1/8

COMPARE

R1 3 1/8

Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 1/8

BDI # 610850

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465135
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB3 1/8

COMPARE

1090T-HUB3 1/8

Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 1/8

BDI # 23596836

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
S1 3 1/8

COMPARE

S1 3 1/8

Description
S1 3 1/8 TAPERED BUSHING ; 3 1/8" BORE MST SERIES

MARTIN SPROCKET & GR

Part # S1 3 1/8

BDI # 611512

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 111.252
Length Thru Bore - Inch: 4.38
Outside Diameter - Millimeter: 117.475

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465235
Bushing Series: S1

Price Inventory : Available to order
Loading Price
QTY
1100T-HUB3 1/8

COMPARE

1100T-HUB3 1/8

Description
1100T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 1/8

BDI # 24658524

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY