SNW-118 X 3 1/8
        
            Description
            
            SNW-118 X 3 1/8 SLEEVE ASSY ; PULL TYPE SLEEVE/LOCKWASHER/LOCKNUT ASSY
    
Part # SNW-118 X 3 1/8
BDI # 1373472
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                89.992
                        
        
                            Length Thru Bore - Inch:
                            
                                3.543
                        
        
                            Bore - Millimeter:
                            
                                79.375
                        
        
                            Bore - Inch:
                            
                                3.125
                        
        
Features
        
                            Profile:
                            
                                Complete Adapter with Sleeve
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                66.954
                        
        
                            Length Thru Bore - Inch:
                            
                                2.636
                        
        
                            Bore - Millimeter:
                            
                                79.375
                        
        
                            Bore - Inch:
                            
                                3.125
                        
        
FCX 2.5 HUB 3-1/8 3/4X3/8KW
        
            Description
            
            FCX 2.5 HUB 3-1/8 3/4X3/8KW ; NON-RETURNABLE
    
Part # FCX-2.5-HUB-3-1/8-3/4X3/8KW
BDI # 23188646
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.962
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                126.238
                        
        
                            Hub Diameter - Inch:
                            
                                4.97
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                79700In-Lbs
                        
        
FXL 3 HUB 3-1/8 3/4X3/8KW
        
            Description
            
            FXL 3 HUB 3-1/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED
    
Part # FXL-3-HUB-3-1/8-3/4X3/8KW
BDI # 23192169
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
                        
        
                            Hub Diameter - Millimeter:
                            
                                136.652
                        
        
                            Hub Diameter - Inch:
                            
                                5.38
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                118000In-Lbs
                        
        
1090 3-1/8 3/4X3/8 KW
        
            Description
            
            1090 3-1/8 3/4X3/8 KW COUPLING HUB
    
Part # 1090-HUB-3-1/8-3/4X3/8KW
BDI # 597962
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                149.352
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                98.298
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                123.952
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                33000In-Lbs
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter