Page 1 of 5

Next

Compare
J 80MM

COMPARE

J 80MM

Description
J 80MM QD BUSHING ; 80MM BORE 130.759MM OD 114.3MM LTB

MARTIN SPROCKET & GR

Part # J 80MM

BDI # 609125

Features

Inch - Metric: Metric
Outside Diameter - Inch: 5.148
Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Outside Diameter - Millimeter: 130.759

Bore - Millimeter: 80
Bore - Inch: 3.15
Other Features: Keyway on ID
Global Part Number GPN: 464663
Bushing Series: J

Price Inventory : Available to order
Loading Price
QTY
R1 80MM

COMPARE

R1 80MM

Description
R1 80MM TAPERED BUSHING ; 80MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R1 80MM

BDI # 610873

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 80
Bore - Inch: 3.15
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465157
Bushing Series: R1

Price Inventory : Available to order
Loading Price
QTY
12S 80MM

COMPARE

12S 80MM

Description
12S 80MM SLEEVE COUPLING FLANGE ; 80MM BORE 10" OD 4" LTB

MARTIN SPROCKET & GR

Part # 12S 80MM

BDI # 21976278

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
R2 80MM

COMPARE

R2 80MM

Description
R2 80MM TAPERED BUSHING ; 80MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 80MM

BDI # 610934

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 80
Bore - Inch: 3.15
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465209
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
11S 80MM

COMPARE

11S 80MM

Description
11S 80MM SLEEVE COUPLING FLANGE ; 80MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 80MM

BDI # 21974598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY