Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.78
Outside Diameter - Millimeter:
96
Bore - Millimeter:
85
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669
SLD 1500 MM 85X125
Description
SLD 1500 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-85X125
BDI # 598989
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 1850 MM 85X125
Description
SLD 1850 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-1850-MM-85X125
BDI # 599078
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
40
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.575
SLD 1350 MM 85X125
Description
SLD 1350 MM 85X125 SHAFT LOCKING DEVICE
Part # SLD-1350-MM-85X125
BDI # 599232
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
40
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.575
QF250X85MM
Description
QF250X85MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF250X85MM
BDI # 20395926
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.48
Length Thru Bore - Millimeter:
78.74
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
147.1
Coupling Type:
Jaw Coupling