1110 3.3720/3.3735 KW PULLER HOLE
Description
1110 3.3720/3.3735 KW PULLER HOLE HUB ; COUPLING
Part # 1110-HUB-3.3720/3.3735-7/8X7/16KW
BDI # 597982
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1100 3.3720/3.3735 KW PULLER HOLE
Description
1100 3.3720/3.3735 KW PULLER HOLE HUB ; 1100 HUB 3.3720/3.3735 KW&PH
Part # 1100-HUB-3.3720/3.3735-7/8X7/16KW
BDI # 597973
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1120 3.3720/3.3735 KW PULLER HOLE
Description
1120 3.3720/3.3735 KW PULLER HOLE HUB ; COUPLING
Part # 1120-HUB-3.3720/3.3735-7/8X7/16KW
BDI # 597992
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
F 2.5 3.3725/3.3738 7/8 KW
Description
F-2.5-HUB-3.3725/3.3738-7/8X5/16KW ; POR
Part # F-2.5-HUB-3.3725/3.3738-7/8X5/16KW
BDI # 598414
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
F 2.5 3.3725/3.3735 7/8 KW
Description
F 2.5 3.3725/3.3735 7/8 KW ; POR
Part # 69790406017
BDI # 19074695
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs