Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.609
Length Thru Bore - Inch:
3.961
Bore - Millimeter:
85.725
Bore - Inch:
3.375
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.619
Length Thru Bore - Inch:
2.859
Bore - Millimeter:
85.725
Bore - Inch:
3.375
FX 3.5E HUB RGD 3-3/8 7/8X7/16KW
Description
FX 3.5E HUB RGD 3-3/8 7/8X7/16KW ; FLANGE STYLE
Part # FX-3.5E-HUB-RGD-3-3/8-7/8X7/16KW
BDI # 23198592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
CJ 75/90B CI 3-3/8 7/8 KW
Description
CJ 75/90B CI 3-3/8 7/8 KW COUPLING HUB ; CURVED JAW
Part # CJ75/90B-HUB-CI-3-3/8-7/8X7/16KW
BDI # 19073922
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
C285 3-3/8 7/8X7/16 KW
Description
C285 3-3/8 7/8X7/16 KW COUPLING HUB
Part # C285-HUB-3-3/8-7/8X7/16KW
BDI # 595636
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling