Page 1 of 19

Next

Compare
SNW-120 X 3 7/16

COMPARE

SNW-120 X 3 7/16

Description
SNW-120 X 3 7/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-120 X 3 7/16

BDI # 1373478

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 100.863
Length Thru Bore - Inch: 3.971
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-20 X 3 7/16

COMPARE

SNW-20 X 3 7/16

Description
SNW-20 X 3 7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB

TIMKEN

Part # SNW-20 X 3 7/16

BDI # 1373537

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.873
Length Thru Bore - Inch: 2.869
Bore - Millimeter: 87.325

Bore - Inch: 3.438
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FX 2.5S HUB RGD 3-7/16 7/8X7/16KW

COMPARE

FX 2.5S HUB RGD 3-7/16 7/8X7/16KW

Description
FX 2.5S HUB RGD 3-7/16 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-2.5S-HUB-RGD-3-7/16-7/8X7/16KW

BDI # 23196766

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2.5 HUB 3-7/16 7/8X7/16KW

COMPARE

FCXMM 2.5 HUB 3-7/16 7/8X7/16KW

Description
FCXMM 2.5 HUB 3-7/16 7/8X7/16KW

TIMKEN LOVEJOY

Part # FCXMM-2.5-HUB-3-7/16-7/8X7/16KW

BDI # 23188774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C2955 3-7/16 7/8X7/16 KW

COMPARE

C2955 3-7/16 7/8X7/16 KW

Description
C2955 3-7/16 7/8X7/16 KW JAW CPLNG HUB ; 3-7/16IN BORE DIA STR JAW

TIMKEN LOVEJOY

Part # C2955-HUB-3-7/16-7/8X7/16KW

BDI # 22316330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY