Page 1 of 20

Next

Compare
SNW-120 X 3 1/2

COMPARE

SNW-120 X 3 1/2

Description
SNW-120 X 3 1/2 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-120 X 3 1/2

BDI # 1373475

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 100.863
Length Thru Bore - Inch: 3.971
Bore - Millimeter: 88.9

Bore - Inch: 3.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-20 X 3 1/2

COMPARE

SNW-20 X 3 1/2

Description
SNW-20 X 3 1/2 BRG ADAPTER SLEEVE ; 3-1/2" BORE 2.869" LTB

TIMKEN

Part # SNW-20 X 3 1/2

BDI # 1373535

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 72.873
Length Thru Bore - Inch: 2.869
Bore - Millimeter: 88.9

Bore - Inch: 3.5
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
FX 3.5E HUB RGD 3-1/2 7/8X7/16KW

COMPARE

FX 3.5E HUB RGD 3-1/2 7/8X7/16KW

Description
FX 3.5E HUB RGD 3-1/2 7/8X7/16KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX-3.5E-HUB-RGD-3-1/2-7/8X7/16KW

BDI # 23198596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13S 3-1/2

COMPARE

13S 3-1/2

Description
13S 3-1/2 HUB

TIMKEN LOVEJOY

Part # 13S-FLNG-3-1/2-7/8X7/16KW

BDI # 21562216

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 3.5 RIGID 3-1/2 7/8X7/16 KW

COMPARE

C 3.5 RIGID 3-1/2 7/8X7/16 KW

Description
C 3.5 RGD 3-1/2 7/8X7/16KW COUPLING HUB

TIMKEN LOVEJOY

Part # C-3.5-HUB RGD-3-1/2-7/8X7/16KW

BDI # 598471

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY