Page 1 of 9

Next

Compare
L075 3/8 1/8X1/16 KW

COMPARE

L075 3/8 1/8X1/16 KW

Description
L075 3/8 1/8X1/16 KW COUPLING HUB ; 3/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-3/8-1/8X1/16KW

BDI # 594250

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
3J 3/8 NKW

COMPARE

3J 3/8 NKW

Description
3J 3/8 NKW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 3J-FLNG-3/8-NKW

BDI # 594264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.062

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 38.1
Coupling Type: Elastomeric Coupling
Torque: 60In-Lbs

Price Inventory : Available to order
Loading Price
QTY
A3

COMPARE

A3

Description
A3-V-BELT IDLER

TIMKEN LOVEJOY

Part # A3-V BELT IDLER

BDI # 21444509

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 0
Face Width - Inch: 0
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 21.438
Other Features: Pre Lubricated
Belt Width - Millimeter: 12.7
Belt Series: A

Price Inventory : Available to order
Loading Price
QTY
25BB20

COMPARE

25BB20

Description
25BB20-IDLER SPROCKET

TIMKEN LOVEJOY

Part # 25BB20-IDLER SPROCKET

BDI # 21444510

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.72
Length Thru Bore - Millimeter: 7.95
Other Features: Pre Lubricated

Price Inventory : Available to order
Loading Price
QTY
L035 3/8 NKW

COMPARE

L035 3/8 NKW

Description
L035 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # L035-HUB-3/8-NKW

BDI # 593603

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 0.625

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY