F 3 HUB 90MM 25 X 5.4MM KW
Description
F 3 HUB 90MM 25 X 5.4MM KW CPLG HUB
Part # F-3-HUB-90MMP7-25X5.4MMKW
BDI # 23248442
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FCX 3.5 HUB 90MM P7 22X5.4MMKW
Description
FCX 3.5 HUB 90MM P7 22X5.4MMKW ; COUPLING
Part # FCX-3.5-HUB-90MMP7-25X5.4MMKW
BDI # 23189212
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
SLD 2600 MM 90X130
Description
SLD 2600 MM 90X130 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-90X130
BDI # 598878
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
90
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
FCX 4.5 HUB 90MM P7 22X5.4MMKW
Description
FCX 4.5 HUB 90MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-4.5-HUB-90MMP7-25X5.4MMKW
BDI # 23189804
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
12S 90MM 25X5.4MM KW
Description
12S 90MM 25X5.4MM KW FLANGE COUPLING HUB
Part # 12S-FLNG-90MMH7-25X5.4MMKW
BDI # 596432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
123.825
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs