Page 1 of 2

Next

Compare
140HCB 3-9/16IN RAPTOR

COMPARE

140HCB 3-9/16IN RAPTOR

Description
140HCB 3-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 015151

BDI # 22276374

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 3-9/16IN RAPTOR

COMPARE

120HCB 3-9/16IN RAPTOR

Description
120HCB 3-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 015086

BDI # 22276749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 3-9/16IN RAPTOR

COMPARE

100HCBM 3-9/16IN RAPTOR

Description
100HCBM 3-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 016559

BDI # 22274937

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 3-9/16IN RAPTOR

COMPARE

100HCB 3-9/16IN RAPTOR

Description
100HCB 3-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 015027

BDI # 22275255

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 3-9/16IN RAPTOR

COMPARE

140HCBM 3-9/16IN RAPTOR

Description
140HCBM 3-9/16IN RAPTOR COUPLING HUB

DODGE

Part # 016645

BDI # 22275967

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY