Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                4.438
                        
        
                            Length Thru Bore - Millimeter:
                            
                                92.075
                        
        
                            Length Thru Bore - Inch:
                            
                                3.625
                        
        
                            Outside Diameter - Millimeter:
                            
                                112.725
                        
        
                            Bore - Millimeter:
                            
                                90.5
                        
        
                            Bore - Inch:
                            
                                3.563
                        
        
                            Other Features:
                            
                                Keyway on ID
                        
        
                            Global Part Number GPN:
                            
                                464509
                        
        
                            Bushing Series:
                            
                                F
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                6.375
                        
        
                            Length Thru Bore - Millimeter:
                            
                                88.9
                        
        
                            Length Thru Bore - Inch:
                            
                                3.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                161.925
                        
        
                            Bore - Millimeter:
                            
                                90.5
                        
        
                            Bore - Inch:
                            
                                3.563
                        
        
                            Global Part Number GPN:
                            
                                461605
                        
        
                            Bushing Series:
                            
                                4535
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                8.13
                        
        
                            Length Thru Bore - Millimeter:
                            
                                69.85
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                155.702
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                7656In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Ductile Iron
                        
        
                            Outside Diameter - Inch:
                            
                                9.25
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.948
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                177.546
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                22132In-Lbs
                        
        
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                10
                        
        
                            Length Thru Bore - Millimeter:
                            
                                101.6
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
                        
        
                            Hub Diameter - Millimeter:
                            
                                146.05
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                7200In-Lbs