1100T HUB 3.6225 7/8X7/16KW NR 0744023
        
            Description
            
            1100T HUB 3.6225 7/8X7/16KW ; NR 0744023
    
Part # 4300362
BDI # 18106187
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Hub Diameter - Millimeter:
                            
                                141.986
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                55550In-Lbs
                        
        
5F MMHUB12
        
            Description
            
            5F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 2284305
BDI # 315811
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                185.75
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                441000In-Lbs
                        
        
3 1/2F MMHUB12
        
            Description
            
            3 1/2F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
    
Part # 1960939
BDI # 315621
Features
        
                            Bore Profile:
                            
                                Finished
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
                        
        
                            Hub Diameter - Millimeter:
                            
                                127
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                148000In-Lbs
                        
        
1110 3.6220/3.6235 KW PULLER HOLE
        
            Description
            
            1110 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
    
Part # 1110-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597984
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                207.01
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                127
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                160.274
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                82500In-Lbs
                        
        
1100 3.6220/3.6235 KW PULLER HOLE
        
            Description
            
            1100 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
    
Part # 1100-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597975
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                190
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
                        
        
                            Hub Diameter - Millimeter:
                            
                                141.986
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Torque:
                            
                                55550In-Lbs