1100 3.6220/3.6235 KW PULLER HOLE
Description
1100 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
Part # 1100-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597975
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1110 3.6220/3.6235 KW PULLER HOLE
Description
1110 3.6220/3.6235 KW PULLER HOLE HUB ; COUPLING
Part # 1110-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597984
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
207.01
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1120 3.6220/3.6235 KW PULLER HOLE
Description
1120 3.6220/3.6235 KW PULLER HOLE HUB
Part # 1120-HUB-3.6220/3.6235-7/8X7/16KW
BDI # 597994
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
226.35
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs