Page 1 of 18

Next

Compare
C2955 3-5/8 7/8X7/16 KW

COMPARE

C2955 3-5/8 7/8X7/16 KW

Description
C2955 3-5/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C2955-HUB-3-5/8-7/8X7/16KW

BDI # 595807

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF500X3-5/8

COMPARE

QF500X3-5/8

Description
QF500X3-5/8 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF500X3-5/8

BDI # 20396138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 241.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF175X3-5/8U

COMPARE

QF175X3-5/8U

Description
QF175X3-5/8U COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF175X3-5/8U

BDI # 21961765

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF250X3-5/8

COMPARE

QF250X3-5/8

Description
QF250X3-5/8 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF250X3-5/8

BDI # 21962341

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3-5/8 7/8X7/16KW

COMPARE

FCX 3 HUB 3-5/8 7/8X7/16KW

Description
FCX 3 HUB 3-5/8 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3-5/8-7/8X7/16KW

BDI # 23188890

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY