Page 1 of 2

Next

Compare
100HCBM 3-11/16IN RAPTOR

COMPARE

100HCBM 3-11/16IN RAPTOR

Description
100HCBM 3-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016561

BDI # 22274949

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY
120HCB 3-11/16IN RAPTOR

COMPARE

120HCB 3-11/16IN RAPTOR

Description
120HCB 3-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015088

BDI # 22276757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Request A Price QTY
100HCB 3-11/16IN RAPTOR

COMPARE

100HCB 3-11/16IN RAPTOR

Description
100HCB 3-11/16IN RAPTOR COUPLING HUB ; NON RETURNABLE

DODGE

Part # 015029

BDI # 22275247

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 60HCBM 3-11/16IN

COMPARE

RAPTOR 60HCBM 3-11/16IN

Description
RAPTOR 60HCBM 3-11/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016110

BDI # 20493145

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs

Price Inventory : Available to order
Request A Price QTY
RAPTOR 70HCBM 3-11/16IN

COMPARE

RAPTOR 70HCBM 3-11/16IN

Description
RAPTOR 70HCBM 3-11/16IN COUPLING HUB ; NON RETURNABLE

DODGE

Part # 016153

BDI # 20493231

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 9.25

Length Thru Bore - Millimeter: 91.948
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 177.546
Coupling Type: Elastomeric Coupling
Torque: 22132In-Lbs

Price Inventory : Available to order
Request A Price QTY