QF175X95MM
Description
QF175X95MM COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X95MM
BDI # 20395852
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
SLD 1500 MM 95X135
Description
SLD 1500 MM 95X135 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-95X135
BDI # 598991
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
28
Other Features:
18 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 1350 MM 95X135
Description
SLD 1350 MM 95X135 SHAFT LOCKING DEVICE
Part # SLD-1350-MM-95X135
BDI # 599290
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.315
Outside Diameter - Millimeter:
135
Bore - Millimeter:
95
Length - Millimeter:
40
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.575
FCX 3 HUB 95MM P7 22X5.4MMKW
Description
FCX 3 HUB 95MM P7 22X5.4MMKW ; NON-RETURNABLE
Part # FCX-3-HUB-95MMP7-25X5.4MMKW
BDI # 23188942
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
SLD 350 MM 95X106
Description
SLD 350 MM 95X106 SHAFT LOCKING DEVICE
Part # SLD-350-MM-95X106
BDI # 599467
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.173
Outside Diameter - Millimeter:
106
Bore - Millimeter:
95
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669