Page 1 of 18

Next

Compare
SX228-6 3-3/4 7/8X7/16 KW

COMPARE

SX228-6 3-3/4 7/8X7/16 KW

Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; FOR SX 228-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX228-6-HUB-3-3/4-7/8X7/16KW

BDI # 598632

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 228.092
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.98
Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 139.954
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
QF175X3-3/4

COMPARE

QF175X3-3/4

Description
QF175X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF175X3-3/4

BDI # 20395828

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75

Length Thru Bore - Millimeter: 67.818
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF250X3-3/4

COMPARE

QF250X3-3/4

Description
QF250X3-3/4 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF250X3-3/4

BDI # 20395916

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.48

Length Thru Bore - Millimeter: 78.74
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 147.1
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3-3/4 7/8X7/16KW

COMPARE

FCX 3 HUB 3-3/4 7/8X7/16KW

Description
FCX 3 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3-3/4-7/8X7/16KW

BDI # 23188884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 3-3/4 7/8X7/16KW

COMPARE

FCX 4 HUB 3-3/4 7/8X7/16KW

Description
FCX 4 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-3-3/4-7/8X7/16KW

BDI # 23189416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY