FX 4E HUB RGD 97MM P7 28X6.4MMKW
        
            Description
            
            FX 4E HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
    
Part # FX 4E HUB RGD 97MM P7 28X6.4MMKW
BDI # 23199793
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                120.65
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                205.74
                        
        
                            Hub Diameter - Inch:
                            
                                8.1
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                311540In-Lbs
                        
        
FX 2.5E HUB RGD 97MM P7 28X6.4MMKW
        
            Description
            
            FX 2.5E HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
    
Part # FX 2.5E HUB RGD 97MM P7 28X6.4MMKW
BDI # 23196668
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.962
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                126.238
                        
        
                            Hub Diameter - Inch:
                            
                                4.97
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                79700In-Lbs
                        
        
FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW
        
            Description
            
            FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
    
Part # FX 4.5SM HUB RGD 97MM P7 28X6.4MMKW
BDI # 23202034
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                134.874
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                230.886
                        
        
                            Hub Diameter - Inch:
                            
                                9.09
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                427460In-Lbs
                        
        
FX 3S HUB RGD 97MM P7 28X6.4MMKW
        
            Description
            
            FX 3S HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
    
Part # FX 3S HUB RGD 97MM P7 28X6.4MMKW
BDI # 23198024
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                91.186
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                149.352
                        
        
                            Hub Diameter - Inch:
                            
                                5.88
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                135700In-Lbs
                        
        
FX 2.5S HUB RGD 97MM P7 28X6.4MMKW
        
            Description
            
            FX 2.5S HUB RGD 97MM P7 28X6.4MMKW ; FLANGE STYLE
    
Part # FX 2.5S HUB RGD 97MM P7 28X6.4MMKW
BDI # 23196870
Features
        
                            Bore Profile:
                            
                                Finished Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Length Thru Bore - Millimeter:
                            
                                76.962
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
                        
        
                            Hub Diameter - Millimeter:
                            
                                126.238
                        
        
                            Hub Diameter - Inch:
                            
                                4.97
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                79700In-Lbs