HF724-60-B5-H-P23

COMPARE

HF724-60-B5-H-P23

Description
HF724-60-B5-H-P23 WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 63068

BDI # 175888

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 344051
Mounting Method: Direct Mounted
Overall Length - Inch: 8.44

Price Inventory : Available to order
Loading Price
QTY