F721-10-B5-G
Description
F721-10-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51954
BDI # 171467
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343571
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06