F724-25-B5-G
Description
F724-25-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51999
BDI # 171512
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343622
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44