F713-20-B5-J
Description
F713-20-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51881
BDI # 171395
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343489
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
730-10-J
Description
730-10-J WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE SINGLE
Part # 64828
BDI # 176238
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343216
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.94
RF718-20-B5-J
Description
RF718-20-B5-J WORM SPEED REDUCER ; NON-RETURNABLE 1-3/4" CD 56C RIGHT O/P
Part # 52679
BDI # 172022
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344687
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.28
F726-40-B5-J
Description
F726-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52046
BDI # 171559
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343675
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
F721-40-B5-J
Description
F721-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51974
BDI # 171487
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343597
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06