40B14-1/2
Description
40B14-1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 36060
BDI # 168271
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
50B23-1
Description
50B23-1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15308
BDI # 163432
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50B24-1 1/4
Description
50B24-1 1/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15318
BDI # 163436
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
40B18-1
Description
40B18-1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15060
BDI # 163309
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore