UT010-005-0-RM100-37
Description
UT010-005-0-RM100-37 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114324-7545
BDI # 850171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
350
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.255
Overall Width - Inch:
3.976
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343504
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
F710-5-B4-H
Description
F710-5-B4-H WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE 42CZ
Part # 51850
BDI # 171364
Features
Mounting Frame:
42CZ
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343470
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.785