F863B-40K-B7-M1
Description
F863B-40K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01003
BDI # 180782
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
15.38
Overall Width - Inch:
8
F612C-40-B5
Description
F612C-40-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28708
BDI # 165881
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338474
Mounting Method:
Base Mounted
Overall Length - Inch:
9.29
F873B-40K-B7-M1
Description
F873B-40K-B7-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F01149
BDI # 180922
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
9.81
872B-40K-M1
Description
872B-40K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00432
BDI # 180326
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
9.81
833B-40K-M1
Description
833B-40K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00179
BDI # 180075
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6