Page 1 of 9

Next

Compare
833B-160K-M1

COMPARE

833B-160K-M1

Description
833B-160K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00173

BDI # 180069

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.125HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 13.78
Overall Width - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
F653BF-160-B5

COMPARE

F653BF-160-B5

Description
F653BF-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28855

BDI # 166022

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338760
Mounting Method: Flange Mounted
Overall Length - Inch: 18.63

Price Inventory : Available to order
Loading Price
QTY
F643B-160-B5

COMPARE

F643B-160-B5

Description
F643B-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28848

BDI # 166016

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338684
Mounting Method: Base Mounted
Overall Length - Inch: 16.31

Price Inventory : Available to order
Loading Price
QTY
F653B-160-B7

COMPARE

F653B-160-B7

Description
F653B-160-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28851

BDI # 166019

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338752
Mounting Method: Base Mounted
Overall Length - Inch: 17.88

Price Inventory : Available to order
Loading Price
QTY
F653B-160-B5

COMPARE

F653B-160-B5

Description
F653B-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

BOSTON GEAR

Part # 28854

BDI # 166021

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 10.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | No Lubricant
Global Part Number GPN: 338751
Mounting Method: Base Mounted
Overall Length - Inch: 17.88

Price Inventory : Available to order
Loading Price
QTY