DTR090-030-0-RM090-39
Description
DTR090-030-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-313972-9475
BDI # 848736
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.008
Overall Width - Inch:
3.543
S832BR-32K-M1
Description
S832BR-32K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01209
BDI # 180981
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.79
309A-30K-H
Description
309A-30K-H WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45528
BDI # 169011
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Worm on Bottom
Global Part Number GPN:
343002
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.156
832B-32K-M1
Description
832B-32K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00121
BDI # 180017
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
DTR115D-030-0-RM115-52
Description
DTR115D-030-0RM115-52 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-416495-D663
BDI # 849024
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Dual Shaft | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
Overall Width - Inch:
4.528