HB80A12X3/4 IDLER
Description
HB80A12X3/4 IDLER ; 1" P 12T BALL BEARING 3/4" BORE
Part # 1297472
BDI # 330011
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Length Thru Bore - Millimeter:
15.494
Other Features:
0.575 Inch Teeth Width
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17080
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Outside Diameter - Millimeter:
158.75
Other Features:
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17077
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
20XLB037
Description
20XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE
Part # 1054907
BDI # 324806
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Rough Bore