Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
63.5
Other Features:
Bearing with Retainer
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
17835
Bushing Series:
H
N2 TIGHTENER SHAFT
Description
N2 TIGHTENER SHAFT ; 1" DIA 2-1/8" USBL LEN
Part # 1296946
BDI # 327209
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
Q1 2
Description
Q1 2 SPLIT TAPER BUSHING ; 2" BORE 2-7/8" OD 2-1/2" LTB
Part # 1079037
BDI # 326525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Global Part Number GPN:
17898
Bushing Series:
Q1