80Q48
Description
80Q48 ROLLER CHAIN SPROCKET ; 80 CHAIN 48 TEETH B-HUB ONE SIDE
Part # 1172089
BDI # 312256
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
9881
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
H60P24
Description
H60P24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178052
BDI # 327877
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
10287
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
H80Q21
Description
H80Q21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178367
BDI # 312383
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Other Features:
Split Taper Bushing
Global Part Number GPN:
10316
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
80R42
Description
80R42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1172030
BDI # 312265
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.382
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Split Taper Bushing
Global Part Number GPN:
9876
Pitch Diameter - Millimeter:
339.903
Mounting Method:
Bushed