6GWBPF1 45.8
Description
6GWBPF1 45.8 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E459
BDI # 358347
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
38.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81