2B54Q
Description
2B54Q V-BELT PULLEY SHEAVE ; 2 GROOVES 5-3/4" OD BUSHED
Part # 1010396
BDI # 329857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14453
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed