CBN-3132-S-B3-45-U-56C
Description
CBN-3132-S-B3-45-U-56C ; GEAR REDUCER
Part # CBN-3132-S-B3-45-U-56C
BDI # 21436794
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
39
Reducer Type:
Inline
Motor Included:
No
Nominal Ratio:
45:1
Input Type:
C-Face Quill
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted