GTR-192G-8M-36-3020TL
Description
GTR-192G-8M-36 ; 3020TL FALCON SPROCKET
Part # 20296152
BDI # 415727
Features
Pitch Diameter - Inch:
19.249
Inch - Metric:
Metric
Outside Diameter - Inch:
19.186
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577357
Pitch Diameter - Millimeter:
488.92
Mounting Method:
Bushed