GTR-192G-14M-37-3535TL
Description
GTR-192G-14M-37 ; 3535TL FALCON SPROCKET
Part # 20296215
BDI # 415790
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
51
Face Width - Inch:
2.008
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577354
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed