GTR-192G-14M-68-4040TL
Description
GTR-192G-14M-68 ; 4040TL FALCON SPROCKET
Part # 20296216
BDI # 415791
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577355
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed