W90-14M-65-F

COMPARE

W90-14M-65-F

Description
W90-14M-65-F SPROCKET

CONTINENTAL

Part # 20182741

BDI # 414124

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
W90-14M-42-F

COMPARE

W90-14M-42-F

Description
W90-14M-42-F SPROCKET

CONTINENTAL

Part # 20182740

BDI # 414123

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
P90-14M-85-F

COMPARE

P90-14M-85-F

Description
P90-14M-85-F SPROCKET

CONTINENTAL

Part # 20182486

BDI # 413869

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
P90-14M-55-F

COMPARE

P90-14M-55-F

Description
P90-14M-55-F SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182485

BDI # 413868

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 401.066
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
B-90S-F

COMPARE

B-90S-F

Description
B-90S-F EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038944

BDI # 397587

Features

Pitch Diameter - Inch: 15.79
Inch - Metric: Metric
Outside Diameter - Inch: 15.68
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Global Part Number GPN: 576099
Pitch Diameter - Millimeter: 401.07
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY