B71-PS;PS
Description
B71-PS ; PS V-BELT ; NON-RETURNABLE POWERSPAN CL
Part # 20526968
BDI # 23287257
3V475-PS;PS
Description
3V475-PS ; PS V-BELT ; NON-RETURNABLE POWERSPAN CL
Part # 20527111
BDI # 420559
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Powerspan CL
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1206.5
Belt Style:
V-Belt
Belt Outside Length - Inch:
47.5
Belt Series:
3V
Belt Width - Inch:
0.375
P29-14M-40-2012
Description
P29-14M-40-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182766
BDI # 414149
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
TL1215 X 15/16
Description
TL1215 X 15/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 20352801
BDI # 417407
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Keyway on ID
Bushing Series:
1215
TL1310 X 9/16
Description
TL1310 X 9/16 TAPER LOCK BUSHING ; NON-RETURNABLE
Part # 20352808
BDI # 417414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
14.3
Bore - Inch:
0.563
Other Features:
Keyway on ID
Bushing Series:
1310